Shop All Flame Resistant Sleeves
Radians
Radians FRS-001 VolCore(TM) Long Sleeve Button Down FR Shirt
Mfr # FRS-001N-XL
Zoro # G3880477
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 16
- Material 88% Cotton and 12% Nylon
- Features 88% Cotton 12% Nylon Soft Woven Twill; AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with velcro flaps; Navy or Khaki
- Width 11
- Weight 1.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRS-001N-XL
- Zoro # G3880477
- UPC # 674326314327
- Country of Origin China
- Category Flame Resistant Sleeves
Dimensions
Size | XL |
Sleeve Length | 16 |
Width | 11 |
Height | 1 |
Overall Width | 11 |
Overall Height | 1 |
Details
Item | Radians FRS-001 VolCore(TM) Long Sleeve |
Material | 88% Cotton and 12% Nylon |
Color | Navy |
Features | 88% Cotton 12% Nylon Soft Woven Twill; AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with velcro flaps; Navy or Khaki |
Weight | 1.32 |
Description
Radians FRS-001 VolCore(TM) Long Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 140)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- MARCOM Ladder Safety Construction DVD (V0000859ET)
- MAGID JerseyMaster 8 oz Clute Pattern Jersey Gloves, 12PK (T92)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18ES)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- TILLMAN 18 Grn Fr Slvs Priced Per Pair, PR (6218)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV-18)
- KAREWEAR Aluminized Sleeves, 18"L (718AR)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- Radians Workwear and Protective Clothing