Shop All Flame Resistant Sleeves
Radians
Radians FRS-001 VolCore(TM) Long Sleeve Button Down FR Shirt
Mfr # FRS-001N-2X
Zoro # G3880364
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 15
- Material 88% Cotton and 12% Nylon
- Features 88% Cotton 12% Nylon Soft Woven Twill; AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with velcro flaps; Navy or Khaki
- Width 11
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRS-001N-2X
- Zoro # G3880364
- UPC # 674326314334
- Country of Origin China
- Category Flame Resistant Sleeves
Dimensions
Size | 2X |
Sleeve Length | 15 |
Width | 11 |
Height | 1 |
Overall Height | 1 |
Overall Width | 11 |
Details
Item | Radians FRS-001 VolCore(TM) Long Sleeve |
Material | 88% Cotton and 12% Nylon |
Color | Navy |
Features | 88% Cotton 12% Nylon Soft Woven Twill; AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with velcro flaps; Navy or Khaki |
Weight | 1.45 |
Description
Radians FRS-001 VolCore(TM) Long Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-TS-D-1014-L-11873)
- BOSS Glove Flexi-Grip Latex Palm S (8426S)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-2XT)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- HONEYWELL SAFETY PRODUCTS Honeywell, 18L Heat & Cut Resistant Sleeve, Kevlar, 1-Sleeve (KVS-2-18TH)
- CHILL-ITS BY ERGODYNE Arm Sleeve, American Flag, XL/2XL, PR1 (6695)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-MDT)
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 (SHA-19L)
- Radians Arc Flash and Flame Resistant Clothing