Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Radians FRCA-002 VolCore(TM) Cotton FR Coverall
Mfr # FRCA-002N-2X
Zoro # G3879734
original price:
$59.99
5% off
new price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.5
- Standards ASTM F1506
- Material 100% Cotton
- Width 12
- Weight 2.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRCA-002N-2X
- Zoro # G3879734
- UPC # 674326314754
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 16.5 |
Size | 2X |
Width | 12 |
Height | 1.75 |
Details
Item | Radians FRCA-002 VolCore(TM) Cotton FR C |
Standards | ASTM F1506 |
Color | Navy |
Material | 100% Cotton |
Weight | 2.79 |
Features | AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper |
Description
Radians FRCA-002 VolCore(TM) Cotton FR C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 9, 1 Pair - Pkg Qty 12 (288186)
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Yellow (H1-CH-02)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (240CXL)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH LN 50)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 56 Regular (101017-410 56 REG)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- Radians Workwear and Protective Clothing