Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Radians FRCA-002 VolCore(TM) Cotton FR Coverall
Mfr # FRCA-002K-5X
Zoro # G3879619
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5X
- Material 100% Cotton
- Length 18
- Features AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
- Standards ASTM F1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRCA-002K-5X
- Zoro # G3879619
- UPC # 674326315102
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5X |
Length | 18 |
Width | 12.5 |
Height | 1.75 |
Details
Item | Radians FRCA-002 VolCore(TM) Cotton FR C |
Color | Khaki |
Material | 100% Cotton |
Features | AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.5 Cal/cm²; ASTM F1506 and NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Patch Breast Pockets with Left Pocket Pen Slot; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper |
Standards | ASTM F1506 |
Weight | 3.64 |
Description
Radians FRCA-002 VolCore(TM) Cotton FR C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Crane Overhead Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D425PB)
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y XLG REG)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG002500)
- EZ LINE Bucko Banners (Windshield Banners): Demo (295-DEMO)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- RADIANS Radians Hi-Vis Flame Resistant Mesh Safety Vest, Type R Class 2, XL, Green, (SV97E-2VGM-XL)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-MDR-NR)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- Radians Workwear and Protective Clothing