Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Radians
Radians FRCA-001 VolCore(TM) Cotton/Nylon FR Coverall
Mfr # FRCA-001K-M
Zoro # G3879479
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material 88% Cotton and 12% Nylon
- Length 16
- Features AR/FR 7oz. Long Sleeve Vented Coverall; Soft and Comfortable 88% Cotton / 12% Nylon; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 Chest Pockets with Flaps and 1 Pencil/Pen Slot; Heavy Duty, 2-way Quick Release FR Brass Zipper; Heavy Duty Covered Internal Snaps on Placket; 2 Side Pockets with Internal Pass-Thru Access; Reflective Piping On Chest and Back Pockets; 2 Back Hip Pockets with Flaps; Comfortable Elasticized Back Waistband; Adjustable Snap Sleeve Cuffs; Vented Mesh Back
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRCA-001K-M
- Zoro # G3879479
- UPC # 674326314655
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Length | 16 |
Width | 10 |
Height | 1.5 |
Details
Item | Radians FRCA-001 VolCore(TM) Cotton/Nylo |
Color | Khaki |
Material | 88% Cotton and 12% Nylon |
Features | AR/FR 7oz. Long Sleeve Vented Coverall; Soft and Comfortable 88% Cotton / 12% Nylon; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 Chest Pockets with Flaps and 1 Pencil/Pen Slot; Heavy Duty, 2-way Quick Release FR Brass Zipper; Heavy Duty Covered Internal Snaps on Placket; 2 Side Pockets with Internal Pass-Thru Access; Reflective Piping On Chest and Back Pockets; 2 Back Hip Pockets with Flaps; Comfortable Elasticized Back Waistband; Adjustable Snap Sleeve Cuffs; Vented Mesh Back |
Weight | 2.2 |
Description
Radians FRCA-001 VolCore(TM) Cotton/Nylo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- BRADY Gauge Marking Label, 10x9, Yellow (30699)
- WERNER Full Body Harness, Vest Style, 2XL (H311005)
- LYLE Reflective Hazardous Waste Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0472-RA_10x7 (LCU3-0472-RA_10x7)
- RADIANS Workwear Volcore Cotton FR Coverall-NV-6XT (FRCA-003N-6XT)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-M)
- Radians Arc Flash and Flame Resistant Clothing