Shop All Faceshields and Visors
Radians
Radians Face Shields
Mfr # V40919-CP
Zoro # G3876968
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Features .040 x 9.75 x 19 Clear PETG Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats.
- Length 19.5
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # V40919-CP
- Zoro # G3876968
- UPC # 674326223353
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 19.5 |
Width | 9.5 |
Height | 0.1 |
Details
Item | Radians Face Shields |
Material | PETG |
Color | Clear |
Features | .040 x 9.75 x 19 Clear PETG Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats. |
Thickness | 0.04 in |
Weight | 0.33 |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (135480-LS)
- JUSTRITE Eagle 12" Flex Spout 7/8" O.D. (FD25)
- EASTERN METAL SIGNS AND SAFETY Accident Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-AA (669-C/36-NRVFO-AA)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- RADIANS Radians Face Shields (V40815-S)
- RADIANS Radians Face Shields (V40815-CP)
- RADIANS Radians Face Shields (V40915-C)
- RADIANS Radians Face Shields (V40812-PM)
- 3M STANDARD VISOR (MMM37323)
- JACKSON SAFETY Maxview Faceshield, Visor Coating: Uncoated (14202)
- SAFE HANDLER Clear Reusable Facial Protection Face Shield (BLSH-ES-SFS)
- Radians Faceshields and Visors