Shop All Faceshields and Visors
Radians
Radians Face Shields
Mfr # V40915-CP
Zoro # G3877013
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG
- Features .040 x 9 x 15.5 Clear PETG Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats.
- Length 15
- Weight 0.2375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # V40915-CP
- Zoro # G3877013
- UPC # 674326223339
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15 |
Height | 0.5 |
Width | 9 |
Details
Item | Radians Face Shields |
Color | Clear |
Material | PETG |
Features | .040 x 9 x 15.5 Clear PETG Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats. |
Weight | 0.2375 |
Thickness | 0.04 in |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- HY-KO Caution Spa Users (California) Sign 20" x 28", 5PK (A20415)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- RADIANS Radians Face Shields (V40812-PM)
- RADIANS Radians Face Shields (V40815-S)
- RADIANS Radians Face Shields (V40915-C)
- RADIANS Radians Face Shields (V40815-CP)
- AO SAFETY AO Tuffmaster Headgear with Ratchet Suspension (GLS382)
- OBERON Antifog Clear Uv Shield, Ratchet (171AFR)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- Radians Eye Protection