Shop All Faceshields and Visors
Radians
Radians Face Shields
Mfr # V40915-C
Zoro # G3876943
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acetate
- Features .040 x 9 x 15 Clear Acetate Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats.
- Length 15.5
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # V40915-C
- Zoro # G3876943
- UPC # 674326223346
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15.5 |
Width | 9 |
Height | 0.1 |
Details
Item | Radians Face Shields |
Color | Clear |
Material | Acetate |
Features | .040 x 9 x 15 Clear Acetate Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats. |
Weight | 0.1 |
Thickness | 0.04 in |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (9672DT2L)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-428-20)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- RADIANS Radians Face Shields (V40815-CP)
- RADIANS Radians Face Shields (V40815-S)
- RADIANS Radians Face Shields (V40812-PM)
- HONEYWELL UVEX Hardhat Adapter, For UVEX TURBOSHIELD (S9510)
- CONDOR Ratchet Faceshield Asmbly, Blk, 7x15-1/2in (2AUB7)
- PIP Face Shield/Visor (251-HP1491PFS)
- JACKSON SAFETY Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment (14945)
- Radians Faceshields and Visors