Shop All Faceshields and Visors
Radians
Radians Face Shields
Mfr # V40815-S
Zoro # G3876767
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Smoke
- Material Polycarbonate
- Features .060 x 8 x 15.5; Smoke ; Universal pegs that will accommodate a wide variety of faceshields and fit most hardhats; Meets ANSI Z87.1+ standards; Provides 99.9% UVA/UVB/UVC protection
- Length 10.5
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # V40815-S
- Zoro # G3876767
- UPC # 674326223322
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Length | 10.5 |
Width | 8.3 |
Height | 5 |
Details
Item | Radians Face Shields |
Color | Smoke |
Material | Polycarbonate |
Features | .060 x 8 x 15.5; Smoke ; Universal pegs that will accommodate a wide variety of faceshields and fit most hardhats; Meets ANSI Z87.1+ standards; Provides 99.9% UVA/UVB/UVC protection |
Weight | 0.45 |
Thickness | 0.06 in |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 6 (82330.06)
- VIKING Viking FR Insulated 50C 300D Parka, XXXL (3957FRJ-XXXL)
- SLOGGERS Garden Shoe Sz 9 Black (5102BK09)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, XL, Blue, PK200 (PE440SBUXL020000)
- RADIANS Radians Face Shields (V40815-CP)
- RADIANS Radians Face Shields (V40915-C)
- RADIANS Radians Face Shields (V40812-PM)
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- JACKSON SAFETY 390 Series Face Shield Single Crown, Window/Ratcheting, Clear Lens 8 x 12 x .040 - Uncoated (S39110)
- MSA SAFETY Visor, Green, Polycarbonate (10115842)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1421)
- Radians Faceshields and Visors