Shop All Faceshields and Visors
Radians
Radians Face Shields
Mfr # V40815-CP
Zoro # G3876663
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG
- Features .040 x 8 x 15.5; Clear; PETG; Made in USA; Universal pegs that will accommodate a wide variety of faceshields and fit most hardhats
- Length 15.3
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # V40815-CP
- Zoro # G3876663
- UPC # 674326223308
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15.3 |
Height | 0.01 |
Width | 8.2 |
Details
Item | Radians Face Shields |
Color | Clear |
Material | PETG |
Features | .040 x 8 x 15.5; Clear; PETG; Made in USA; Universal pegs that will accommodate a wide variety of faceshields and fit most hardhats |
Weight | 0.45 |
Thickness | 0.04 in |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK5 (2350N95)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- RANGER BY HONEYWELL Overboots, Mens, 9, 5-Buckle, Blk, Rubber, PR (T369/9)
- BON TOOL Bon 11-420 Rubber Gloves, Size 11, .030 Thick, (Pr) (11-420)
- RADIANS Radians Face Shields (V40812-PM)
- RADIANS Radians Face Shields (V40915-C)
- RADIANS Radians Face Shields (V40815-S)
- 3M 3M„¢ Peltor„¢ Polycarbonate Faceshield, V2C, Clear (7000103812)
- MSA SAFETY Faceshield Goggle Assembly, Anti-Fog/Anti-Scratch, ANSI Dust/Splash Rating D3, Clear Visor (10150069)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- SKULLERZ BY ERGODYNE Black Mesh Face Shield Replacement for HH & SH (8999)
- Radians Faceshields and Visors