Shop All Faceshields and Visors
Radians
Radians Face Shields
Mfr # V40815-C
Zoro # G3876706
original price:
$11.59
7% off
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Features .040 x 8 x 15.5; Clear; Polycarbonate; Universal pegs that will accommodate a wide variety of faceshields and fit most hardhats; Meets ANSI Z87.1+ standards; Provides 99.9% UVA/UVB/UVC protection
- Length 11
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # V40815-C
- Zoro # G3876706
- UPC # 674326223315
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Length | 11 |
Height | 0.1 |
Width | 8.2 |
Details
Item | Radians Face Shields |
Color | Clear |
Material | Polycarbonate |
Features | .040 x 8 x 15.5; Clear; Polycarbonate; Universal pegs that will accommodate a wide variety of faceshields and fit most hardhats; Meets ANSI Z87.1+ standards; Provides 99.9% UVA/UVB/UVC protection |
Weight | 0.45 |
Thickness | 0.04 in |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, CHWS 001-025, PK25 (23576)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- GEMPLERS Gemplers Reusable WPS Pesticide Poster (P942-17)
- RADIANS Radians Face Shields (V40815-CP)
- RADIANS Radians Face Shields (V40915-C)
- RADIANS Radians Face Shields (V40812-PM)
- RADIANS Radians Face Shields (V40815-S)
- CONDOR Faceshield Visor, Polycarb, 9-1/2x15-1/2in (4EZC5)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- Radians Eye Protection