Shop All Hard Hat Accessories
Radians
Radians Face Shields
Mfr # V40815-5.0
Zoro # G3876819
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color IRUV 5.0
- Length 15.3
- Features .060 x 8 x 15.5 IRUV 5.0 PETG. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats.
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # V40815-5.0
- Zoro # G3876819
- UPC # 674326223292
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Dimensions
Length | 15.3 |
Width | 8.2 |
Height | 0.01 |
Details
Item | Radians Face Shields |
Material | PETG |
Color | IRUV 5.0 |
Features | .060 x 8 x 15.5 IRUV 5.0 PETG. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats. |
Weight | 0.45 |
Thickness | 0.06 in |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Lock Out Tag Out Remove Key Sign With Symbol, Landscape (OS-NS-D-1824-L-14029)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (H-804SFV-UV)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- RADIANS Hard Hat Suspension Ratchet 6 point (HHSR6)
- RADIANS Granite Cap Style Alum Bracket (HG-410A4N)
- RADIANS Hard Hat Suspension Pinlock 6 point (HHSP6)
- RADIANS Titanium Headgear Visor Bracket (THRX-HG)
- RADIANS Radians Headgear (HG-400)
- RADIANS Radians Headgear (HG-410-A4F)
- RIVERSTONE INDUSTRIES Riverstone Industries RSI SC615-80 6 x 15 Ft. Shade Cloth System - 80 Percentage; Shade Creation (SC615-80)
- Radians Head Protection