Shop All Faceshields and Visors
Radians
Radians Face Shields
Mfr # V40812-WM
Zoro # G3876733
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire Mesh
- Color Smoke
- Features .040 x 8 x 12 Wire Mesh Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats.
- Length 10
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # V40812-WM
- Zoro # G3876733
- UPC # 674326223285
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Length | 10 |
Height | 0.1 |
Width | 8.2 |
Details
Item | Radians Face Shields |
Material | Wire Mesh |
Color | Smoke |
Features | .040 x 8 x 12 Wire Mesh Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats. |
Thickness | 0.04 in |
Weight | 0.33 |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D (IM3300)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- RADIANS Radians Face Shields (V40815-S)
- RADIANS Radians Face Shields (V40915-C)
- RADIANS Radians Face Shields (V40815-CP)
- RADIANS Radians Face Shields (V40812-PM)
- 3M Headgear, Ratchet, Blue, w/Chin Protector (82521-10000)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 CLR Bound 25/Cs (29096)
- TASCO Replacement Visor, Black, Steel Mesh (101-04000)
- Radians Faceshields and Visors