Shop All Faceshields and Visors
Radians
Radians Face Shields
Mfr # V40812-PM
Zoro # G3876688
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke
- Material Plastic Mesh
- Features .040 x 8 x 12 Plastic Mesh Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats.
- Length 11
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # V40812-PM
- Zoro # G3876688
- UPC # 674326223278
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Length | 11 |
Height | 0.1 |
Width | 8.2 |
Details
Item | Radians Face Shields |
Color | Smoke |
Material | Plastic Mesh |
Features | .040 x 8 x 12 Plastic Mesh Face Shield. All Headgear and cap adapters have universal pegs that will accommodate a wide variety of faceshields and fit most hardhats. |
Weight | 0.33 |
Thickness | 0.04 in |
Description
Radians Face Shields
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, S, 1 Pair (8602000)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL (375GTVBXXL)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC6)
- RADIANS Radians Face Shields (V40915-C)
- RADIANS Radians Face Shields (V40815-CP)
- RADIANS Radians Face Shields (V40815-S)
- MSA SAFETY Faceshield Frame, for Hard Hat Front-Brim (10158799)
- MUTUAL INDUSTRIES Plastic Face Shield With Visor (2Pk) (M50510)
- PAULSON MFG Paulson High Performance 10" Welding Face Shield, Shade 5, IM22- L6F5 (IM22-L6F5)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- Radians Faceshields and Visors