Shop All Rain Overalls
Radians
Radians ERW(TM) 35 Economy Rainsuit
Mfr # RS01-NSYV-XL
Zoro # G3861796
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features .35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket; Bib Overalls and Hood.; Detachable Hood Included.; Fold Down Collar.; Snap Front Closure.; Lower Front Pockets with Flaps.; Vented Cape Back.; Snap Adjustments on Sleeve and Leg Cuffs.; Double Heatwelded Seam Construction.; Bib Style Overall with Fly Front.
- Height 1.6
- Length 12.8
- Thickness 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RS01-NSYV-XL
- Zoro # G3861796
- UPC # 674326288079
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Height | 1.6 |
Length | 12.8 |
Width | 10 |
Details
Item | Radians ERW(TM) 35 Economy Rainsuit |
Color | Yellow |
Features | .35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket; Bib Overalls and Hood.; Detachable Hood Included.; Fold Down Collar.; Snap Front Closure.; Lower Front Pockets with Flaps.; Vented Cape Back.; Snap Adjustments on Sleeve and Leg Cuffs.; Double Heatwelded Seam Construction.; Bib Style Overall with Fly Front. |
Thickness | 35 mm |
Description
Radians ERW(TM) 35 Economy Rainsuit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPSHxMNPT, 1-1/2 In (357-1511561)
- ZORO SELECT Gas Regulator, 0.5Lpm (517)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-L)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-2X)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-3X4X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Bib (RB15-NSYV-XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- Radians Rain Overalls