Shop All Rain Overalls
Radians
Radians ERW(TM) 35 Economy Rainsuit
Mfr # RS01-NSYV-3X
Zoro # G3861769
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.8
- Color Yellow
- Thickness 35 mm
- Features .35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket; Bib Overalls and Hood.; Detachable Hood Included.; Fold Down Collar.; Snap Front Closure.; Lower Front Pockets with Flaps.; Vented Cape Back.; Snap Adjustments on Sleeve and Leg Cuffs.; Double Heatwelded Seam Construction.; Bib Style Overall with Fly Front.
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RS01-NSYV-3X
- Zoro # G3861769
- UPC # 674326288093
- Country of Origin China
- Category Rain Overalls
Dimensions
Length | 12.8 |
Size | 3X |
Width | 10 |
Height | 1.6 |
Details
Item | Radians ERW(TM) 35 Economy Rainsuit |
Color | Yellow |
Thickness | 35 mm |
Features | .35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket; Bib Overalls and Hood.; Detachable Hood Included.; Fold Down Collar.; Snap Front Closure.; Lower Front Pockets with Flaps.; Vented Cape Back.; Snap Adjustments on Sleeve and Leg Cuffs.; Double Heatwelded Seam Construction.; Bib Style Overall with Fly Front. |
Description
Radians ERW(TM) 35 Economy Rainsuit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOS OVERSHOE Winter Boots, Men, 15M, Buckle, Plain, PR (EXPG/XXL)
- MSA SAFETY Cartridge, Bayonet, OV, CL, SD, CD, HC, AM, FM, HF, Olive, 2 PK, NIOSH 42 CFR 84 (815359)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-XL)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-L)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-2X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Bib (RB15-NSYV-2X)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-4X)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- Radians Rain Gear