Shop All Rain Overalls
Radians
Radians DRIRAD(TM)28 Durable Rainwear
Mfr # RH15-NSYV-UNIV
Zoro # G3861543
product price: $6.19
/ea
Sold in multiples of 3 for $18.57
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size U
- Features .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).
- Length 13.78
- Width 10.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RH15-NSYV-UNIV
- Zoro # G3861543
- UPC # 674326287485
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | U |
Length | 13.78 |
Width | 10.63 |
Height | 0.11 |
Details
Item | Radians DRIRAD(TM)28 Durable Rainwear |
Color | Yellow |
Features | .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately). |
Thickness | 28 mm |
Description
Radians DRIRAD(TM)28 Durable Rainwear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 6-11, Blue, 300PK (708199A)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- LYLE Reflective Chock Wheels Stop Sign, 12 in H, 12 in W, Octagon, English, ST-016-12HA (ST-016-12HA)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- RADIANS Radians RW25 High Visibility Rainwear Pants (RW25P-EZGV-2X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Rainsuit (RS15-NSYV-M)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- Radians Workwear and Protective Clothing