Shop All Rain Jackets
Radians
Radians DRIRAD(TM) 28 Durable Rainwear Jacket
Mfr # RJ15-NSYV-5X
Zoro # G3861455
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 14.6
- Fabric Weight 2.3312
- Rainwear Size 5X
- Thickness 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RJ15-NSYV-5X
- Zoro # G3861455
- UPC # 674326287331
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5X |
Length | 14.6 |
Rainwear Size | 5X |
Height | 1.4 |
Overall Height | 1.4 |
Width | 10.6 |
Overall Width | 10.6 |
Details
Item | Radians DRIRAD(TM) 28 Durable Rainwear J |
Color | Yellow |
Fabric Weight | 2.3312 |
Thickness | 28 mm |
Rainwear Color | Yellow |
Closure Type | Inside Storm Flap |
Features | .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Combination of Jacket, Bib, and Hood. |
Description
Radians DRIRAD(TM) 28 Durable Rainwear J
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, Al, PK25 (8Y394)
- ALLEGRO INDUSTRIES Lens Covers, MYLAR, PK10 (9910-25)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-HI_18x12 (T1-1930-HI_18x12)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-2X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- RADIANS Radians AQUARAD(TM) 25 TPU/NYLON Rainwear Jacket (RJ33-NSYY-4X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-XL)
- PORTWEST Classic Rain Jacket, XXL (US440)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- Radians Workwear and Protective Clothing