Shop All Rain Jackets
Radians
Radians DRIRAD(TM) 28 Durable Rainwear Jacket
Mfr # RJ15-NSYV-3X
Zoro # G3861403
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.78
- Color Yellow
- Fabric Weight 2.28
- Rainwear Size 3X
- Rainwear Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RJ15-NSYV-3X
- Zoro # G3861403
- UPC # 674326287317
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 13.78 |
Size | 3X |
Rainwear Size | 3X |
Height | 0.85 |
Overall Width | 10.63 |
Overall Height | 0.85 |
Width | 10.63 |
Details
Item | Radians DRIRAD(TM) 28 Durable Rainwear J |
Color | Yellow |
Fabric Weight | 2.28 |
Rainwear Color | Yellow |
Thickness | 28 mm |
Closure Type | Inside Storm Flap |
Features | .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Combination of Jacket, Bib, and Hood. |
Description
Radians DRIRAD(TM) 28 Durable Rainwear J
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATG Gloves, MaxiFlex Cut, 3X, Vend Ready (34-8743V/XXXL)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- MSA SAFETY WORKS 80 Pair Foam Ear Plugs (SWX00349-01)
- RADIANS Radians AQUARAD(TM) 25 TPU/NYLON Rainwear Jacket (RJ33-NSYY-4X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-XL)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-2X)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, M (7603200)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- Radians Rain Gear