Shop All Rain Jackets
Radians
Radians DRIRAD(TM) 28 Durable Rainwear Coat
Mfr # RC15-NSYV-XL
Zoro # G3861349
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 12.5
- Fabric Weight 2.3625
- Rainwear Size XL
- Rainwear Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RC15-NSYV-XL
- Zoro # G3861349
- UPC # 674326287430
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 12.5 |
Rainwear Size | XL |
Overall Width | 7.5 |
Overall Height | 4.5 |
Width | 7.5 |
Height | 4.5 |
Details
Item | Radians DRIRAD(TM) 28 Durable Rainwear C |
Color | Yellow |
Fabric Weight | 2.3625 |
Rainwear Color | Yellow |
Thickness | 28 mm |
Closure Type | Back Slit Snap Closure |
Features | .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Snap Fly Front.; 48" Length Raincoat.; Back Slit and Snap Closure. |
Description
Radians DRIRAD(TM) 28 Durable Rainwear C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBIE CHELSA ASST 1PK (DWJ33)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-2X)
- RADIANS Radians AQUARAD(TM) 25 TPU/NYLON Rainwear Jacket (RJ33-NSYY-4X)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, 3XL (70129_590-3XL)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-XL (10179-31-1-YEL-XL)
- PORTWEST Classic Rain Jacket, S (US440)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- Radians Workwear and Protective Clothing