Shop All Rain Jackets
Radians
Radians DRIRAD(TM) 28 Durable Rainwear Coat
Mfr # RC15-NSYV-3X
Zoro # G3861568
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Color Yellow
- Fabric Weight 2.6094
- Rainwear Color Yellow
- Rainwear Size 3X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RC15-NSYV-3X
- Zoro # G3861568
- UPC # 674326287454
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3X |
Length | 13 |
Rainwear Size | 3X |
Overall Height | 1.2 |
Overall Width | 10 |
Height | 1.2 |
Width | 10 |
Details
Item | Radians DRIRAD(TM) 28 Durable Rainwear C |
Color | Yellow |
Fabric Weight | 2.6094 |
Rainwear Color | Yellow |
Thickness | 28 mm |
Closure Type | Back Slit Snap Closure |
Features | .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Snap Fly Front.; 48" Length Raincoat.; Back Slit and Snap Closure. |
Description
Radians DRIRAD(TM) 28 Durable Rainwear C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY CRA-24W HDG 24" Sch 80 x 3.0"o.d. Riser (1042-W)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", White (15-1904-AF1218-601)
- NEVS Caution Radioactive Material Isotope Source Strength 2" x 500" (L-R2T)
- MSA SAFETY Polyethylene Slotted Protective Cap Hi-Viz Orange (454-489364)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-XL)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-2X)
- RADIANS Radians AQUARAD(TM) 25 TPU/NYLON Rainwear Jacket (RJ33-NSYY-4X)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O43)
- PORTWEST Classic Rain Jacket, Med (US440)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-S (56001-31-1-GRN-S)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 2XL (70129_480-2XL)
- Radians Rain Gear