Shop All Rain Jackets
Radians
Radians DRIRAD(TM) 28 Durable Rainwear Coat
Mfr # RC15-NSYV-2X
Zoro # G3861498
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 13.78
- Fabric Weight 3.25
- Thickness 28 mm
- Closure Type Back Slit Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RC15-NSYV-2X
- Zoro # G3861498
- UPC # 674326287447
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2X |
Length | 13.78 |
Rainwear Size | 2X |
Overall Width | 10.63 |
Height | 0.92 |
Width | 10.63 |
Overall Height | 0.92 |
Details
Item | Radians DRIRAD(TM) 28 Durable Rainwear C |
Color | Yellow |
Fabric Weight | 3.25 |
Thickness | 28 mm |
Closure Type | Back Slit Snap Closure |
Rainwear Color | Yellow |
Features | .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Detachable Hood (Sold Separately).; ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.; Lower Front Pockets with Flaps.; Inside Storm Flap.; Snap Fly Front.; 48" Length Raincoat.; Back Slit and Snap Closure. |
Description
Radians DRIRAD(TM) 28 Durable Rainwear C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSOCK Replacement Windsock, Red/Orange, 60" L (ASX1860)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-2XL (SV061)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-XL)
- RADIANS Radians AQUARAD(TM) 25 TPU/NYLON Rainwear Jacket (RJ33-NSYY-4X)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- MAGID RainMaster Heavyweight PVC Raincoat, XL (R2014-XL)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-5X (10179-31-2-YEL-5X)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-M (10165-31-1-BLK-M)
- Radians Rain Jackets