Shop All Rain Overalls
Radians
Radians DRIRAD(TM) 28 Durable Rainwear Bib
Mfr # RB15-NSYV-XL
Zoro # G3861604
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Snap Fly Front.; Fix-Lock Suspender Attachments.; Adjustable Suspenders.; Combination of Jacket, Bib and Hood.
- Length 13.5
- Width 11
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RB15-NSYV-XL
- Zoro # G3861604
- UPC # 674326287362
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Length | 13.5 |
Width | 11 |
Height | 1.5 |
Details
Item | Radians DRIRAD(TM) 28 Durable Rainwear B |
Color | Yellow |
Features | .28mm PVC/Poly/PVC material.; Self Extinguishing PVC material SE D6413 Tested.; Snap Fly Front.; Fix-Lock Suspender Attachments.; Adjustable Suspenders.; Combination of Jacket, Bib and Hood. |
Thickness | 28 mm |
Description
Radians DRIRAD(TM) 28 Durable Rainwear B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034BL)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Medium, 1 Pair (56JK83)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Bib (RB15-NSYV-2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Rainsuit (RS15-NSYV-M)
- RADIANS Radians AQUARAD(TM)25 TPU/NYLON Rainwear (RH33-NSYY-UNIV)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-S (SB041)
- Radians Rain Overalls