Shop All Ear Plugs
Radians
Radians Deterrent(R) 32 Disposable Ea, PR, 1 PR
Mfr # FP34-B250
Zoro # G3882385
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Contoured-T
- Disposable/ Reusable Disposable
- Cord Options Uncorded
- Noise Reduction Rating NRR 32 dB
- Color Green/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | Universal |
Width | 7.8 |
Overall Length | 8.4 |
Overall Height | 4.2 |
Overall Width | 7.8 |
Length | 8.4 |
Height | 4.2 |
Details
Item | Ear Plugs |
Ear Plug Shape | Contoured-T |
Disposable/ Reusable | Disposable |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 32 dB |
Color | Green/Yellow |
Features | Bulk 250 pair of uncorded Deterrent foam earplugs; Comfortable Wing Shape; Dual Color – Yellow and Green; Offers a comfortable fit for virtually any ear canal; Extremely Soft Foam Plug; Provides a comfortable, low-pressure fit; Made in USA; Meets ANSI S3.19 standards; NRR 32 dB |
Weight | 0.7375 |
Description
Radians Deterrent(R) 32 Disposable Ea,PR, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- NMC Visitor Parking Only Sign, TM7G (TM7G)
- NMC Sds Binder W/1-1/2" Rings, 11"x8.5", Ye (RTK62)
- DURABLE CORP E 3' X 6' Charcoal Entrance Mat Entrance Mat (654S36CH)
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- RADIANS Foam Earplugs, Blue/Lime, 1 PR (FP75)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow (FP34-B500)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- SAF-T-EAR Safety Buds Pro Electronic Hearing Protection (ERSTE-BUDSPRO)
- Radians Ear Plugs