Shop All Protective Eyewear Accessories
Radians
Radians Dagger(TM) IQ - IQUITY(TM) Anti-Fog Safety Goggle Repl. Lens
Mfr # DGRL-23
Zoro # G3876977
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Smoke IQuity Anti-Fog Lens
- Width 3
- Height 1
- Weight 0.0447
- Features IQuity™ Intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings.; Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings.; Water washable up to 20 times more than hydrophobic anti-fog glasses.; Protective polycarbonate lens provides impact resistance.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # DGRL-23
- Zoro # G3876977
- UPC # 674326310558
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Width | 3 |
Height | 1 |
Length | 6 |
Details
Item | Radians Dagger(TM) IQ - IQUITY(TM) Anti- |
Lens Color | Smoke IQuity Anti-Fog Lens |
Weight | 0.0447 |
Features | IQuity™ Intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings.; Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings.; Water washable up to 20 times more than hydrophobic anti-fog glasses.; Protective polycarbonate lens provides impact resistance. |
Description
Radians Dagger(TM) IQ - IQUITY(TM) Anti-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Blue Palm Working Gloves, 10PK (BPG-10-X-S)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- MSA SAFETY Respirator Wipes, Size 7-1/4" x 5 (697383)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x32 (P874KH 34 32)
- RADIANS VisionAid 99705 Universal Flex Sideshields, 60 PairsBox (99705)
- RADIANS Radians Cloak(TM) Dual Mold Goggle Replacement Lens (DMGRL-21)
- RADIANS Replacement Lens For Dpg82-11, Scratch-Resistant (DMGRL-11)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog, Scratch-Resistant (S6951HS)
- GLOVE GUARD Goggle Guard(R) Clip, Red (80300RD)
- Radians Eyewear Accessories