Shop All Protective Eyewear Accessories
Radians
Radians Dagger(TM) IQ - IQUITY(TM) Anti-Fog Safety Goggle Repl. Lens
Mfr # DGRL-13
Zoro # G3876986
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear IQuity Anti-Fog Lens
- Height 1
- Weight 0.0447
- Length 6
- Features IQuity™ Intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings.; Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings.; Water washable up to 20 times more than hydrophobic anti-fog glasses.; Protective polycarbonate lens provides impact resistance.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # DGRL-13
- Zoro # G3876986
- UPC # 674326301174
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Height | 1 |
Length | 6 |
Width | 3 |
Details
Item | Radians Dagger(TM) IQ - IQUITY(TM) Anti- |
Lens Color | Clear IQuity Anti-Fog Lens |
Weight | 0.0447 |
Features | IQuity™ Intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings.; Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings.; Water washable up to 20 times more than hydrophobic anti-fog glasses.; Protective polycarbonate lens provides impact resistance. |
Description
Radians Dagger(TM) IQ - IQUITY(TM) Anti-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-L)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- LYLE Alum Danger Pinch Point Watch, 10"x7", Height: 7 in, LCU4-0261-NA_10X7 (LCU4-0261-NA_10X7)
- SIGNMISSION OSHA Danger Sign, Stay Off Rocks, 24in X 18in Decal, 18" W, 24" L, Landscape, Stay Off Rocks (OS-DS-D-1824-L-2107)
- RADIANS Radians Cloak(TM) Dual Mold Goggle Replacement Lens (DMGRL-21)
- RADIANS THRAXUS Elite Foam Gasket (TXE-FMGASKET)
- RADIANS Replacement Lens For Dpg82-11, Scratch-Resistant (DMGRL-11)
- RADIANS VisionAid 99705 Universal Flex Sideshields, 60 PairsBox (99705)
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, Blue (81200BL)
- HONEYWELL UVEX Honeywell Espresso Replacement Lens, Anti-Fog, Scratch-Resistant (S6901HS)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6900HS)
- Radians Protective Eyewear Accessories