Radians

Radians® Cut Resistant Insulated Gloves, Micro Nitrile Palm, HV Grn/Blk/Blu, XL, 1 Pr


product price: $363.99
/pk 12, $30.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Radians rwg604xl cut resistant insulated gloves, micro nitrile palm, hv grn/blk/blu, xl, 1 pr the rwg604 by radians has an ansi cut rating of a4 and an en388 cut rating of 5. The rwg604 glove features a 2 ply, 13 gauge blue and white hppe shell to provide excellent protection from cuts and abrasion, while the 7 gauge acrylic terry liner provides warmth in cold conditions. The black micro nitrile palm coating provides a strong grip in both wet and dry applications. The high visibility tpr overlays on the back of the hand provides added impact protection. features 2 ply, 13 gauge blue and white high performance polyethylene (hppe) provides cut resistance. black micro nitrile palm coating provides protection from abrasion in wet or dry conditions. 7 gauge acrylic terry liner provides warmth in cold conditions. seamless cuff design provides a comfortable fit. high visibility tpr overlays provide added impact protection. (patent # 9,241,519) tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture ( 4 5 4 4). ansi cut level a4, en388 cut level 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.