Shop All Cold Weather Gloves
Radians
Radians® Cut Resistant Insulated Gloves, Micro Nitrile Palm, Grn/Blk/Blu, 2XL, 1 Pr
Mfr # RWG604XXL
Zoro # G506376828
product price: $363.99
/pk 12, $30.33/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG604XXL
- Zoro # G506376828
- Country of Origin China
- Category Cold Weather Gloves
Description
Radians rwg604xxl cut resistant insulated gloves, micro nitrile palm, grn/blk/blu, 2xl, 1 pr the rwg604 by radians has an ansi cut rating of a4 and an en388 cut rating of 5. The rwg604 glove features a 2 ply, 13 gauge blue and white hppe shell to provide excellent protection from cuts and abrasion, while the 7 gauge acrylic terry liner provides warmth in cold conditions. The black micro nitrile palm coating provides a strong grip in both wet and dry applications. The high visibility tpr overlays on the back of the hand provides added impact protection. features 2 ply, 13 gauge blue and white high performance polyethylene (hppe) provides cut resistance. black micro nitrile palm coating provides protection from abrasion in wet or dry conditions. 7 gauge acrylic terry liner provides warmth in cold conditions. seamless cuff design provides a comfortable fit. high visibility tpr overlays provide added impact protection. (patent # 9,241,519) tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture ( 4 5 4 4). ansi cut level a4, en388 cut level 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad H/L Tan Cap, PR (325HL)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, M (RWG17M)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, M (RWG604M)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, XL (RWG800XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- MILWAUKEE TOOL Winter Dipped Gloves, Men's, S, 6.69 to 7.09 in L, Elastic Knit Cuff, Latex Palm, Black/Red (48-22-8920)
- Radians Gloves & Hand Protection