Shop All High Visibility Shirts & Sweatshirts
Radians
Radians Color Blocked Hooded Sweatshirt w/Removable Hood
Mfr # SJ32-3ZGS-M
Zoro # G3879138
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Standards ANSI/ISEA 107
- Length 12.5
- Features ANSI/ISEA 107 Type R Class 3; Soft Polyester Fleece Hi-Vis and Black Fabric; Black Bottom and cuffs help hide dirt and stains; Zipper front Closure; Removable and adjustable hood with stopper draw chord; Extended Shirt tail back keeps you secure when bending over; Can be worn alone or as a layering piece.; Zips into RW32 Rain Coat; 3 Lower Pouch Pockets and 1 Vertical Chest Zipper Chest Pocket; Color Imprinting Available
- ANSI Class Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SJ32-3ZGS-M
- Zoro # G3879138
- UPC # 674326309101
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 12.5 |
Overall Width | 10 |
Width | 10 |
Height | 1 |
Overall Height | 1 |
Overall Length | 12.5 |
Details
Item | Radians Color Blocked Hooded Sweatshirt |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | ANSI/ISEA 107 Type R Class 3; Soft Polyester Fleece Hi-Vis and Black Fabric; Black Bottom and cuffs help hide dirt and stains; Zipper front Closure; Removable and adjustable hood with stopper draw chord; Extended Shirt tail back keeps you secure when bending over; Can be worn alone or as a layering piece.; Zips into RW32 Rain Coat; 3 Lower Pouch Pockets and 1 Vertical Chest Zipper Chest Pocket; Color Imprinting Available |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.98 |
Description
Radians Color Blocked Hooded Sweatshirt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-XL)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/32in H, Gothic (02091)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-5X)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7004-5XL)
- Radians High Visibility Clothing