Shop All Reader Eyewear
Radians
Radians C2(TM) Bi-Focal Safety Eyewear
Mfr # C2-215
Zoro # G3860773
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1+
- Frame Color Smoke
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # C2-215
- Zoro # G3860773
- UPC # 674326222851
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Radians C2(TM) Bi-Focal Safety Eyewear |
Lens Color | Smoke |
Standards | ANSI Z87.1+ |
Frame Color | Smoke |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 1.5 |
Description
Radians C2(TM) Bi-Focal Safety Eyewear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WERNER Permanent Roof Anchor, Double D-ring (A220300)
- ZORO SELECT Blk Tag, 1 x 3 In, Brs, Rect, 3/16 In, PK100 (2CDX7)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-115)
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-125)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB120ID)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (CH1-130)
- RADIANS Reading Glasses, +2.5, Clear, Polycarbonate (RSB-125)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (DPG59-120)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0010)
- Radians Eye Protection