Shop All Eyewash Stations
Radians
Radians Bottle Eyewash Station
Mfr # REW16S
Zoro # G7450145
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25
- Width 11.6
- Eyewash Tank Capacity 16 oz
- Overall Height 4.25
- Overall Width 11.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # REW16S
- Zoro # G7450145
- UPC # 674326322339
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 4.25 |
Width | 11.6 |
Overall Height | 4.25 |
Overall Width | 11.6 |
Length | 16.5 |
Overall Length | 16.5 |
Details
Item | Radians Bottle Eyewash Station |
Eyewash Tank Capacity | 16 oz |
Features | Conveniently mounts to wall; Bright green color makes it easy to locate in an emergency; Each bottle snaps into place securely but is easily removable; Bottles dated for freshness; Refills available; Includes mounting screws |
Weight Full | 2.275 |
Capacity | 1 Bottle / 16 oz |
Description
Radians Bottle Eyewash Station, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- SUNDSTROM SAFETY Quantitative Fit Test Adapter (SR 328)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- RADIANS Radians Bottle Eyewash Station (REW32S)
- BRADLEY Halo Laboratory Eyewash (S19274C)
- BRADY Eyewash Station in Green (PD995E)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- HUGHES Portable Eyewash Station, 15 gal, SS (15GEW)
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- BRADLEY Halo Laboratory Eyewash (S19274HD)
- Radians Eyewash Stations and Shower Equipment