Shop All Eyewash Stations
Radians
Radians Bottle Eyewash Station
Mfr # REW16D
Zoro # G7450127
product price: $51.49
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.4
- Width 12.75
- Eyewash Tank Capacity 16 oz
- Overall Width 12.75
- Weight Full 3.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # REW16D
- Zoro # G7450127
- UPC # 674326322346
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 4.4 |
Width | 12.75 |
Overall Width | 12.75 |
Overall Height | 4.4 |
Length | 18.75 |
Overall Length | 18.75 |
Details
Item | Radians Bottle Eyewash Station |
Eyewash Tank Capacity | 16 oz |
Capacity | 2 Bottles / 16 oz |
Weight Full | 3.85 |
Features | Conveniently mounts to wall; Bright green color makes it easy to locate in an emergency; Each bottle snaps into place securely but is easily removable; Bottles dated for freshness; Refills available; Includes mounting screws |
Description
Radians Bottle Eyewash Station, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D (DL1BEB)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Solicting - No L Or (A-1218 No Solicting - No L Or)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22XXL)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- RADIANS Radians Bottle Eyewash Station (REW16S)
- RADIANS Radians Bottle Eyewash Station (REW32S)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- HAWS Eyewash Station in Green (7501)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- Radians Eyewash Stations