Shop All Cut-Resistant Gloves
Radians
Radians® Axis D2™ Cut Resistant PU Palm Touchscreen Gloves, Blu/Blk, XL, 1 Pair
Mfr # RWGD104XL
Zoro # G206376685
product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWGD104XL
- Zoro # G206376685
- UPC # 674326303307
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Radians rwgd104xl axis d2 cut resistant pu palm touchscreen gloves, blu/blk, xl, 1 pair the rwgd104, an axis d2 series glove with dyneema diamond technology, has an ansi cut rating of a4 and an en388 cut rating of 5. The rwgd104 glove features a 13 gauge blue polyester shell with dyneema diamond technology and a black pu palm coating to provide significant protection against abrasion and cuts. features 13 gauge blue polyester shell with dyneema diamond technology provides cut resistance 725 dtex yarn steel and fiberglass free black pu palm coating provides excellent abrasion resistance radiates heat away to help keep you cool durable and washable for long lasting protection. seamless cuff design provides a comfortable fit. ansi cut level a4. tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture ( 4 5 4 3)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (2360)
- MOLDEX N95 Disposable Healthcare Respirator, XS, Blue, PK20 (1510)
- CELLUCAP Disposable Bib Apron, White, XL, PK100 (105GRA)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-224)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (RWG532M)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG52TL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG566XL)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 1 PR (RWG558XL)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG52TXXL)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (RWG603XL)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- Radians Gloves & Hand Protection