Shop All Cut-Resistant Gloves
Radians
Radians® Axis D2™ Cut Resistant Polyurethane Palm Gloves, Gray, 2XL, 1 Pair
Mfr # RWGD101XXL
Zoro # G106376860
product price: $170.99
/pk 12, $14.25/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWGD101XXL
- Zoro # G106376860
- UPC # 67432631008
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Radians rwgd101xxl axis d2 cut resistant polyurethane palm gloves, gray, 2xl, 1 pair the rwgd101, an axis d2 series glove with dyneema diamond technology, has an ansi cut rating of a3 and an en388 cut rating of 5.? the rwgd101 glove features a 13 gauge white polyester shell with dyneema diamond technology and a gray pu palm coating to provide significant protection against abrasion and cuts. features 13 gauge white polyester shell with dyneema diamond technology provides cut resistance. steel and fiberglass free gray pu palm coating provides excellent abrasion resistance radiates heat away to help keep you cool. durable and washable for long lasting protection seamless cuff design provides a comfortable fit. ansi cut level a3. puncture level 4, abrasion level 1 load weight: 1072g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 3).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJCW-YL)
- NMC Individual Character Stencil 12" Number Set, PMC12-F (PMC12-F)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- HY-KO Private Prop No Tres Purple Sign 14.5" x 18.5", 5PK (A22520)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-S PR (RWG705S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L (RWG564TL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG557L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562TXL)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, M (RWG52M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-427)
- Radians Cut-Resistant Gloves