Shop All Cut-Resistant Gloves
Radians
Radians‚Ñ¢ Axis‚Ñ¢ Cut Resistant Insulated Latex Gloves, Blu/Blk, S, 1 Pair
Mfr # RWG605S
Zoro # G906376855
product price: $302.99
/pk 12, $25.25/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG605S
- Zoro # G906376855
- UPC # 674326293189
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Radians rwg605s axis cut resistant insulated latex gloves, blu/blk, s, 1 pair the radians rwg605 cold weather glove provides en388 level 5 protection and ansi level 4 protection against cuts. The rwg605 features a 13 gauge knitted hppe outer shell with a smooth blue latex coating and a 7 gauge acrylic inner shell to provide extra protection and comfort. The palm has a black foam latex coating that provides excellent protection from abrasion in wet or dry, cold weather conditions. features 13 gauge knitted hppe outer shell with a smooth blue latex coating. 3/4 black foam latex coating.7 gauge acrylic inner shell. seamless elastic slip-on cuff tested to en388 standards for abrasion, cuts, tear and puncture (4 5 4 4) tested to ansi/isea cut level a4. caution: this product contains latex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18622)
- MCR SAFETY Leather Gloves, Gray, L, PK12 (1040)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (RWG555XS)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- RADIANS Radians® Axis™ Cut Resistant Polyurethane Palm Gloves, Gray/ Black, L, 1 Pair (RWG560L)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWGD101S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (RWG560XS)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (RWG603L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG557L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (RWG533XS)
- TUCKER Glove, Safety , Handguard, Med (333023)
- Radians Gloves & Hand Protection