Shop All Cut-Resistant Gloves
Radians
Radians‚Ñ¢ Axis‚Ñ¢ Cut Resistant Insulated Latex Gloves, Blu/Blk, M, 1 Pair
Mfr # RWG605M
Zoro # G406376911
product price: $302.99
/pk 12, $25.25/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG605M
- Zoro # G406376911
- UPC # 674326293196
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Radians rwg605m axis cut resistant insulated latex gloves, blu/blk, m, 1 pair the radians rwg605 cold weather glove provides en388 level 5 protection and ansi level 4 protection against cuts. The rwg605 features a 13 gauge knitted hppe outer shell with a smooth blue latex coating and a 7 gauge acrylic inner shell to provide extra protection and comfort. The palm has a black foam latex coating that provides excellent protection from abrasion in wet or dry, cold weather conditions. features 13 gauge knitted hppe outer shell with a smooth blue latex coating. 3/4 black foam latex coating.7 gauge acrylic inner shell. seamless elastic slip-on cuff tested to en388 standards for abrasion, cuts, tear and puncture (4 5 4 4) tested to ansi/isea cut level a4. caution: this product contains latex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Carbon Monoxide Meter (PCMM05)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK3 (A1106KAS3BLU)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, L (10083790)
- IRONWEAR Disposable N95 Respirator with Exhalation Valve (1514)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (RWG561TS)
- RADIANS Gloves Cut Lvl A5 Tscr Reinf Thm Crch Wk Glv-L PR (RWG535L)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (RWG559S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG560M)
- RADIANS Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (RWG52L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (RWG533XS)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 11, PR (S13TAGPU11)
- Radians Gloves & Hand Protection