Shop All Cut-Resistant Gloves
Radians
Radians® Axis™ Cut Resistant Glove, Foam Nitrile Plm, Gry/Blk/HV Grn, 2XL, Ea
Mfr # RWGD110XXL
Zoro # G706376918
product price: $351.99
/pk 12, $29.33/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWGD110XXL
- Zoro # G706376918
- UPC # 67432630214
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Radians rwgd110xxl axis cut resistant glove, foam nitrile plm, gry/blk/hv grn, 2xl, ea the rwgd110, an axis d2 series glove with dyneema diamond technology, has an ansi cut rating of a4 and an en388 cut rating of 5. The rwgd110 glove features a 13 gauge salt and pepper shell with dyneema diamond technology, tpr overlays and a black micro nitrile palm coating to provide significant protection against abrasion and cuts. features 13 gauge salt and pepper shell with dyneema diamond technology provides cut resistance. 725 dtex yarn. tpr overlays (u.s. Patent no. 9,241,519) steel and fiberglass free reinforced thumb crotch black micro nitrile palm coating provides excellent abrasion resistance radiates heat away to help keep you cool durable and washable for long lasting protection seamless cuff design provides a comfortable fit. ansi cut level a4. tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture ( 4 5 4 4).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Pink (HH-FG-26PK-SV-01)
- KLEIN TOOLS Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens (60537)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X96 (21096SBY-LAGS)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG566M)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (RWG562XXL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWGD101XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG550M)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWGD101S)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (21AH88)
- Radians Gloves & Hand Protection