Shop All Cooling Vests and Jackets
Radians
Radians Arctic Radwear(R) Cooling Vest
Mfr # RCV11-S/M
Zoro # G3877083
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size S-M
- Features Unique 3-Layer Fabric System.; Adjustable Waist.; Zipper Closure.; Cools Body Temperature.; Safe and Reusable, Jobsite Proven.; Anti-Microbial treated to help prevent mold build-up and unwanted smells.; Heat stress safety management.; Sizing: S/M, L/XL, 2X/3X, 4X/5X
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RCV11-S/M
- Zoro # G3877083
- UPC # 674326315720
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | S-M |
Length | 11 |
Details
Item | Radians Arctic Radwear(R) Cooling Vest |
Color | Red |
Features | Unique 3-Layer Fabric System.; Adjustable Waist.; Zipper Closure.; Cools Body Temperature.; Safe and Reusable, Jobsite Proven.; Anti-Microbial treated to help prevent mold build-up and unwanted smells.; Heat stress safety management.; Sizing: S/M, L/XL, 2X/3X, 4X/5X |
Description
Radians Arctic Radwear(R) Cooling Vest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- MCR SAFETY Coated Gloves, XL, Black, PR (N9690FCXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, 2XL (SDXW2-06-XXL)
- EAGLE MFG 2 1/2 gal Red Steel Type II Safety Can Flammables (U226SX5)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - M (6668)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 4XL (6667)
- ERGODYNE Dry Evaporative Cooling Vest, Lime, M (12673)
- ERB SAFETY Crown Cooler, Blue, Cooling (21584)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 5XL (6667)
- PIONEER Cooling Sleeve Hi-Vis Yellow (V2053360U-M/L)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - S (6668)
- Radians Workwear and Protective Clothing