Shop All Rain Overalls
Radians
Radians AQUARAD(TM) 25 TPU/NYLON Rainwear Bib
Mfr # RB33-NSYY-5X
Zoro # G3862277
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Features .25mm TPU coating on 200D Nylon Fabric.; QDM™ Snaps: Quick Release, Durable Metal Snaps.; Double Heat-Welded Construction for Strength and Reliability in Hazardous Conditions.; Bib Style Overall with No Fly Front.; Adjustable Suspenders.
- Width 10.5
- Length 14.5
- Thickness 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RB33-NSYY-5X
- Zoro # G3862277
- UPC # 674326288048
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5X |
Width | 10.5 |
Length | 14.5 |
Height | 1.5 |
Details
Item | Radians AQUARAD(TM) 25 TPU/NYLON Rainwea |
Color | Yellow |
Features | .25mm TPU coating on 200D Nylon Fabric.; QDM™ Snaps: Quick Release, Durable Metal Snaps.; Double Heat-Welded Construction for Strength and Reliability in Hazardous Conditions.; Bib Style Overall with No Fly Front.; Adjustable Suspenders. |
Thickness | 25 mm |
Description
Radians AQUARAD(TM) 25 TPU/NYLON Rainwea
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 3X (SV51B-2ZGM-3X)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473F27 (473F27)
- ZORO SELECT Flagging Tape, Orange Glo/Silver, 150 ft (SOGREF-200)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- RADIANS Radians AQUARAD(TM)25 TPU/NYLON Rainwear (RH33-NSYY-UNIV)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-ML)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-ML)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-XL)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- Radians Workwear and Protective Clothing