Shop All Safety Glasses
Radians
Radians Aphelion Performance Safety Glass, Rainbow Mirror Lens
Mfr # APH1-R0
Zoro # G608147470
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Size R
- Width 3.5 in
- Weight 0.07 lbs
- Length 5.5 in
- Temple-to-Temple Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # APH1-R0
- Zoro # G608147470
- UPC # 674326362953
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | R |
Width | 3.5 in |
Length | 5.5 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | Safety Glasses |
Lens Color | Rainbow Mirror |
Weight | 0.07 lbs |
Description
The Radians Aphelion, a performance safety glass, offers protection and comfort at an affordable price The onepiece lens design gives the wearer a sporty look, and the rubber nosepiece adds comfort for longer wear To enhance safety, Aphelion features rubber temple tips for a comfortable and snug fit, so your eyewear stays in place
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Men's Steel Rubber Boot, Green (8701200)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Blue)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- RADIANS Radians Aphelion Performance Safety Glass, Smoke Lens (APH1-20)
- RADIANS Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens (APH1-90)
- RADIANS Radians Aphelion Performance Safety Glass, Amber Lens (APH1-40)
- RADIANS Safety Glasses, Gray Polarized (RV0121ID)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (JR0190ID)
- RADIANS Safety Glasses, Smoke Uncoated (MR0120ID USA)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- Radians Safety Glasses