Radians

Radians Aphelion Performance Safety Glass, Amber Lens


product price: $3.99
/pr
Sold in multiples of 12 for $47.88

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eyewear Size R
  • Width 3.5 in
  • Weight 0.07 lbs
  • Length 5.5 in
  • Temple-to-Temple Width 3.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Radians
  • MFR # APH1-40
  • Zoro # G808147553
  • UPC #
    674326362939
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size R
Width 3.5 in
Length 5.5 in
Temple-to-Temple Width 3.5 in

Details

Item Safety Glasses
Lens Color Amber
Weight 0.07 lbs

Description

The Radians Aphelion, a performance safety glass, offers protection and comfort at an affordable price The onepiece lens design gives the wearer a sporty look, and the rubber nosepiece adds comfort for longer wear To enhance safety, Aphelion features rubber temple tips for a comfortable and snug fit, so your eyewear stays in place

Restrictions

  • WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.