Shop All Coated Gloves
Radians
Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, PR
Mfr # RWG22XS
Zoro # G3874895
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Hi-Vis Yellow
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG22XS
- Zoro # G3874895
- UPC # 674326308791
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 8.6614 |
Width | 3.937 |
Overall Width | 3.937 |
Overall Height | 0.16 |
Height | 0.16 |
Details
Item | Hi-Vis Coated Gloves |
Color | Hi-Vis Yellow |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 13-Gauge |
Glove Construction | Seamless Knit |
Insulated | No |
Base Coating Material | Foam Nitrile |
Glove Materials | 13 Ga Hi-Vis Yellow Polyester Shell with PU Dip |
Weight | 0.0375 |
Features | 13 gauge hi-vis yellow polyester shell.; Polyurethane palm dip provides protection from abrasion in wet or dry conditions.; Seamless design provides a comfortable fit.; ASTM Abrasion Level 2.; Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 1 3 1). |
Cuff Style | Slip On |
Description
Radians RWG22 High Visibility Work Gl,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb (35GX42)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (SWO-200)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (RWG22M)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22XXL)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22S)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, (RWG15M)
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-M PR (RWG23M)
- KINCO Coated Gloves, L, Camouflage, PR (1788-L)
- Radians Coated Gloves