Shop All Coated Gloves
Radians
Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR
Mfr # RWG22S
Zoro # G3874904
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Polyurethane
- Color Hi-Vis Yellow
- Glove Coating Coverage Palm
- Thickness 13-Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG22S
- Zoro # G3874904
- UPC # 674326308807
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 8.86 |
Length | 8.86 |
Width | 3.94 |
Overall Width | 3.94 |
Overall Height | 0.1575 |
Height | 0.1575 |
Details
Item | Hi-Vis Coated Gloves |
Glove Coating Material | Polyurethane |
Color | Hi-Vis Yellow |
Glove Coating Coverage | Palm |
Thickness | 13-Gauge |
Glove Construction | Seamless Knit |
Coating Material | Polyurethane |
Insulated | No |
Coating Coverage | Palm |
Glove Materials | 13 Ga Hi-Vis Yellow Polyester Shell with PU Dip |
Base Coating Material | Foam Nitrile |
Material | 13 Ga Hi-Vis Yellow Polyester Shell with PU Dip |
Features | 13 gauge hi-vis yellow polyester shell.; Polyurethane palm dip provides protection from abrasion in wet or dry conditions.; Seamless design provides a comfortable fit.; ASTM Abrasion Level 2.; Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 1 3 1). |
Weight | 0.042 |
Cuff Style | Slip On |
Description
Radians RWG22 High Visibility Work Gl,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, L (KX12N)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472U07 (472U07)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, PR (RWG22XS)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (RWG22M)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, L, PR (RWG21TL)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (RWG13CL)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (RWG22TL)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-XL PR (RWG23XL)
- MCR SAFETY Coated Gloves, XL, knit Cuff, PK12 (UT1950XL)
- Radians Coated Gloves