Shop All Coated Gloves
Radians
Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR
Mfr # RWG22L
Zoro # G3874195
original price:
$1.05
5% off
new price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Hi-Vis Yellow
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG22L
- Zoro # G3874195
- UPC # 674326308821
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9.65 |
Length | 9.65 |
Overall Width | 3.94 |
Overall Height | 0.1575 |
Height | 0.1575 |
Width | 3.94 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Group Lockout Tagout Box, Steel, Portable, 10 in W, Lock Box Accepts Up to 13 Padlocks, Red (7299R-UN)
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- PORTWEST Iona Xtra Enhanced T-Shirt, L (F131)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (RWG22XL)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21XXL)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (RWG13CXL)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, L, PR (RWG21TL)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (RWG22M)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, M, (RWG10M)
- G-TEK PIP Nitrile Coated Nylon Grip Gloves, Black/Gray, Medium, 12PK (34-C232/M)
- Radians Coated Gloves