Shop All Safety Glasses
Radians
Polarized Safety Glasses, Smoke POL Uncoated
Mfr # RV01P0ID
Zoro # G3859495
product price: $11.89
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke POL
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RV01P0ID
- Zoro # G3859495
- UPC # 674326213262
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 2.5 |
Length | 5.5 |
Height | 1.5 |
Dimensions | 5.5 L x 1.5 H x 2.5 W |
Details
Item | Polarized Safety Glasses |
Lens Color | Smoke POL |
Frame Color | Black |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Polarized Lens | Yes |
Polarized Lens (Yes/No) | Yes |
Gender | Unisex |
Series | Revelation |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1+ |
Features | 5-position ratchet temples provides a comfortable safety glass fit.; 4-position temple length adjustment.; Soft, non-slip rubber nose pad with self adjusting fingers.; Ventilation channel between safety lens and protective frame provides extra fog control.; Polarized lens option; 99.9% UVA/UVB protection.; Safety glasses meet ANSI Z87.1 + standards. |
Temple Style | Ratcheting & Telescoping Rubber Tipped Temples |
Material | Polycarbonate |
Weight | 0.0531 |
Color | Black / Smoke POL |
Anti-Fog | No |
Description
Radians Revelation(TM) Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Strain Relief, 953407 (9534-07)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-XL)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- RADIANS Mirage Eyewear 1 each Clear (GLS470-CL)
- RADIANS Safety Glasses, Gray Polarized (RV0121ID)
- RADIANS Safety Glasses, Red Scratch-Resistant (1528)
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1023ID)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- RADIANS Safety Glasses, Gray Uncoated (JR0120ID)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- Radians Eye Protection