Shop All Safety Glasses
Radians
Polarized Safety Glasses, Brown POL Uncoated
Mfr # VG3-P
Zoro # G3858253
product price: $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full Wraparound Frame
- Lens Color Brown POL
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # VG3-P
- Zoro # G3858253
- UPC # 674326245683
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 4.5 |
Height | 1.5 |
Length | 5.5 |
Dimensions | 5.5 L x 1.5 H x 4.5 W |
Details
Item | Polarized Safety Glasses |
Eyewear Frame Style | Full Wraparound Frame |
Lens Color | Brown POL |
Frame Color | Tortoise Shell |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Polarized Lens | Yes |
Polarized Lens (Yes/No) | Yes |
Gender | Unisex |
Series | Vengeance |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1+ |
Features | Lightweight, stylish frame provides a comfortable fit.; Wide temples provide extra side coverage and protection.; Polycarbonate lens provides impact resistance.; Includes neck cord and microfiber bag.; provides 99.9% UV Protection.; Safety glasses meet ANSI Z87.1+ standards. |
Color | Tortoise Shell / Brown POL |
Material | Polycarbonate |
Weight | 0.1 |
Anti-Fog | No |
Description
Radians Vengeance(R) Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP05XL)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTFN-10)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- NMC BLANK WHITE, PAK 12, 10 X 14, (U101412RB)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (VG1-P)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, 12PK (GX0110ID)
- RADIANS THRAXUS Elite Safety Eyewear, HiVis Features, Clear Lens (TXE8-10ID)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated (AT1-20)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRF111ID)
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Clear, 30PK (OF-VS1AF-01)
- Radians Safety Glasses