Shop All Safety Glasses
Radians
Packaging Eyewear Counter Display - 5 Units
Mfr # 9065
Zoro # G800760125
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.5
- Length 20
- Features Holds 5 pair of safety glasses; Ideal for use in a compact counter area
- Dimensions 20 L x 6.5 H x 10.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # 9065
- Zoro # G800760125
- UPC # 674326216720
- Country of Origin United States
- Category Safety Glasses
Dimensions
Length | 20 |
Dimensions | 20 L x 6.5 H x 10.5 W |
Details
Weight | 1.5 |
Features | Holds 5 pair of safety glasses; Ideal for use in a compact counter area |
Description
Radians safety glass displays are designed to hold all styles of Radians shooting glasses. This case holds 5 pairs of glasses, and is a great way to display glasses in a compact counter area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG4S/9)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- RADIANS Polarized Safety Glasses, Brown POL Uncoated (VG3-P)
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (MRS120ID)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1013ID)
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- RADIANS BLK Frame Safe Eyewear (DPG108-1C)
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3207HS)
- Radians Eye Protection