Shop All Earmuffs
Radians
Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black
Mfr # XC0130CS
Zoro # G3876523
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red / Black
- Noise Reduction Rating NRR 22
- Series X-Caliber
- Ear Muff Style Over-the-Head
- Features Sleek design.; Smaller size earmuff.; Perfect hearing protection for youth.; Adjustable multi-position headband.; Vinyl cushions provide comfortable seal around the ear.; NRR 22 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 4 |
Overall Width | 10 |
Overall Height | 4 |
Overall Length | 13 |
Width | 10 |
Length | 13 |
Details
Item | Youth Ear Muffs |
Color | Red / Black |
Noise Reduction Rating NRR | 22 |
Series | X-Caliber |
Ear Muff Style | Over-the-Head |
Features | Sleek design.; Smaller size earmuff.; Perfect hearing protection for youth.; Adjustable multi-position headband.; Vinyl cushions provide comfortable seal around the ear.; NRR 22 dB |
Weight | 0.6125 |
Ear Plug Color | Red / Black |
Description
Radians X-Caliber(TM) 22 Youth Earmuff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 40/32 (U6251 0404 4032)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Other Entrance Sign, Landscape (OS-NS-A-1014-L-17629)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 1-3/4 in Hose, Steel, Domestic (HR1610-6)
- PROPPER Belt, Tactical, Rapid Release, L, Black (F563475001L)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Green (TR0HVG-BX)
- RADIANS DeWALT® DPG15DW Earmuff With Digital AM/FM, NRR 25dB, Black/Yellow (DPG15)
- RADIANS Hi-Visibility Terminator 29 Ear Muffs Hi-Viz Green (HNG595-NG)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- RADIANS Dielectric CapMount Earmuff, Black (DCMT25-BX)
- RADIANS Over-the-Head Ear Muffs, 21, Lowset, Pink (LS0800CS)
- MSA SAFETY Over-the-Head Ear Muffs, 21 dB, left/RIGHT, White (10087436)
- Radians Hearing Protection