Shop All Earmuffs
Radians
Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Orange
Mfr # TR0HVO-BX
Zoro # G3876137
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 29
- Features Reflective material on headband provides visibility at night.; Hi-vis ear cups provide visibility during the daytime.; Padded, moisture wicking headband moves moisture away from your head.; Compact folding feature for easy storage.; Soft, foam filled ear cushions provides a comfortable seal.; Adjustable headband provides a custom fit.; NRR 29 dB
- Series TRPX
- Standards ANSI S3.19
- Overall Length 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5.6 |
Height | 4.2 |
Overall Width | 4.6 |
Length | 5.6 |
Width | 4.6 |
Overall Height | 4.2 |
Details
Noise Reduction Rating NRR | 29 |
Item | Ear Muffs |
Features | Reflective material on headband provides visibility at night.; Hi-vis ear cups provide visibility during the daytime.; Padded, moisture wicking headband moves moisture away from your head.; Compact folding feature for easy storage.; Soft, foam filled ear cushions provides a comfortable seal.; Adjustable headband provides a custom fit.; NRR 29 dB |
Series | TRPX |
Standards | ANSI S3.19 |
Color | Hi-Vis Orange |
Weight | 0.6313 |
Ear Muff Style | Over-the-Head |
Ear Plug Color | Hi-Vis Orange |
Noise Reduction Rating | 29 dB |
Cushion Material | Foam |
Cup Color | Orange |
Earmuff Type | Foldable |
Description
Radians TRPX(TM) High Visibility 29 Earm, Earmuff Style Over-the-Head, Noise Reduction Rating 29 dB, Cushion Material Foam, Cup Color Orange, Series TRPX( TM ), Earmuff Type Foldable, Standards ANSI S3.19, Features Lightweight, Premium, Superior Comfort, Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Mauve, 125/Pk, 500/Cs, 500PK (782082)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 S)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Gray / Black (TR29-BX)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Green (TR0HVG-BX)
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- RADIANS DeWALT® DPG62-C Interceptor„¢ Folding Earmuff Folding, NRR 29dB, Yellow/Black (DPG62-C)
- RADIANS Over-the-Head Ear Muffs, 21, Lowset, Pink (LS0800CS)
- RADIANS Over-the-Head Ear Muffs, 23, Def-Guard, Red (DF0310HC)
- 3M PELTOR Over-the-Head Ear Muffs, 22 dB, Peltor X1, Black/Green (X1A)
- Radians Earmuffs