Shop All Earmuffs
Radians
Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Green
Mfr # TR0HVG-BX
Zoro # G3876085
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRPX
- Noise Reduction Rating NRR 29
- Noise Reduction Rating 29 dB
- Ear Muff Style Over-the-Head
- Cushion Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.2 |
Overall Width | 5 |
Length | 5.6 |
Width | 5 |
Overall Length | 5.6 |
Overall Height | 4.2 |
Details
Item | Ear Muffs |
Color | Hi-Vis Green |
Series | TRPX |
Noise Reduction Rating NRR | 29 |
Noise Reduction Rating | 29 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | Foam |
Standards | ANSI S3.19 |
Features | Reflective material on headband provides visibility at night.; Hi-vis ear cups provide visibility during the daytime.; Padded, moisture wicking headband moves moisture away from your head.; Compact folding feature for easy storage.; Soft, foam filled ear cushions provides a comfortable seal.; Adjustable headband provides a custom fit.; NRR 29 dB |
Weight | 0.6906 |
Ear Plug Color | Hi-Vis Green |
Cup Color | Hi-Visibility Green |
Earmuff Type | Foldable |
Description
Radians TRPX(TM) High Visibility 29 Earm, Earmuff Style Over-the-Head, Noise Reduction Rating 29 dB, Cushion Material Foam, Cup Color Hi-Visibility Green, Series TRPX( TM ), Earmuff Type Foldable, Standards ANSI S3.19, Features Lightweight, Premium, Superior Comfort, Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6712F)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, XL, 100 PK, White (62815)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Orange (TR0HVO-BX)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Gray / Black (TR29-BX)
- RADIANS DeWALT® DPG15DW Earmuff With Digital AM/FM, NRR 25dB, Black/Yellow (DPG15)
- RADIANS Dielectric CapMount Earmuff, Black (DCMT25-BX)
- RADIANS Over-the-Head Ear Muffs, 23, Def-Guard, Red (DF0310HC)
- RADIANS Hi-Visibility Terminator 29 Ear Muffs Hi-Viz Green (HNG595-NG)
- 3M X5A PELTOR, X5 Black Over-the-Head Earmuffs (399X5A)
- Radians Hearing Protection